Shop HUSKY TOWING
Create Account
69645C; Class III Receiver Hitch; 2 in Receiver; 5,000 lb
Mfr # 69645C
Zoro # G806992285
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69645C
- Zoro #
- G806992285
- UPC #
- 612314051120
- Country of Origin
- United States
Description
Husky Towing 69645C rear-mounted Class III receiver hitch featuring a 2 in receiver opening; rated for 5,000 lb gross trailer weight and 750 lb tongue weight; tested to SAE J684 safety standards; engineered with a vehicle-specific design for proper fit and towing stability. Manufactured from carbon steel with welded round tube construction; high-gloss black powder-coated finish with rust-resistant internal and external coating; open-back receiver design for easy cleaning; receiver and mounting hardware included; bolt-on installation; no drilling or cutting required; limited lifetime warranty; Prop 65 not required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.