Shop HUSKY TOWING
Create Account
69646C; Class III Trailer Hitch; 2" Receiver; 4500/5500 LB; Black Powder Coat
- Mfr # 69646C
- Zoro # G906992239
product price:Â
$
302.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69646C
- Zoro #
- G906992239
- UPC #
- 612314051137
- Country of Origin
- United States
Description
Husky Towing 69646C Class III rear trailer hitch features a 2 inch receiver and square tube welded steel construction engineered for a precise, vehicle-specific fit. It provides a 4,500 pound gross trailer weight rating with 675 pound tongue weight for weight-carrying applications, and a 5,500 pound weight distributing capacity with up to 750 pound distributing tongue weight. The hitch is constructed from durable carbon steel and protected with a high-gloss black powder coat finish that is co-cured in a rust-resistant liquid Bonderite coating inside and out for long-term corrosion protection. Designed for rear attachment, it requires no drilling or cutting for installation and includes mounting hardware, while the open-back receiver design allows for easier cleaning and maintenance. This Class III hitch is precisely welded for strength, does not include a ball mount, is not for use with roll pans, and keeps the crosstube hidden for a clean appearance. Rated and tested to SAE J684 safety standards, it delivers dependable towing performance without Prop 65 warnings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.