Shop HUSKY TOWING
See all product information
BDCR45; Beverage Cooler; 45 Quart Hard Cooler; 60 Can Capacity; Wheeled
Mfr # BDCR45
Zoro # G409001582
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
24 3/8 in
Height
22 Inch
Logo Design
BigDog Logo
Style
Hard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BDCR45
Zoro #
G409001582
UPC #
880268190145
Country of Origin
China
Dimensions
Width
24 3/8 in
Height
22 Inch
Depth
18-3/8 in
Details
Color
White
Logo Design
BigDog Logo
Style
Hard
Cooler Capacity
45 qt
Content Capacity
60 Cans
Description
Husky Towing BDCR45 beverage cooler, 45 quart hard-sided beverage cooler designed for rugged outdoor use; provides storage capacity for up to 60 cans; constructed from extremely durable roto-molded thermoplastic; insulated with high-density polyurethane foam to maintain cold temperatures for extended periods. Features freezer-grade gasket to create a leak-resistant seal; pressure relief valve allows lid to open easily; dual stainless steel latches secure the lid and function as bottle openers; rugged rubberized wheels enable transport over varied terrain; non-skid rubber feet enhance stability; includes cutting board, two cup holders, interior basket, and exterior basket holder; towable design; lockable lid; shell color white with Husky logo; exterior dimensions 24-3/8 in width x 22 in height x 18-3/8 in depth; insulated; uses ice; hard-sided construction; limited lifetime warranty; Prop 65 warning applies.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.