This item is Discontinued.

Husky Towing Husky Towing 69578C; Class III Receiver Hitch; 2 in Round Tube; 4,000 lb 69578C

Husky Towing 69578C; Class III Receiver Hitch; 2 in Round Tube; 4,000 lb (Discontinued)

  • Mfr # 69578C
  • Zoro # G206992328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69578C
Zoro #
G206992328
UPC #
880268151405
Country of Origin
United States

Description

Husky Towing 69578C rear-mounted Class III receiver hitch featuring a 2 in receiver opening; supports 4,000 lb weight carrying capacity and 600 lb tongue weight; rated for 4,000 lb weight distributing capacity with 600 lb distributing tongue weight. Constructed from steel using round tube construction; black powder-coated finish resists corrosion; receiver included; mounting hardware included; bolt-on installation; drilling not required; attachment location rear; limited 1-year warranty; Prop 65 compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.