This item is Discontinued.

Husky Towing Husky Towing HUS-69518C Trailer Hitch Rear Class III for 2013-2018 Ford Escape; Black HUS-69518C

Husky Towing HUS-69518C Trailer Hitch Rear Class III for 2013-2018 Ford Escape; Black (Discontinued)

  • Mfr # HUS-69518C
  • Zoro # G303901094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HUS-69518C
Zoro #
G303901094
UPC #
880268150897
Country of Origin
China

Description

Features
  • Trailer hitch rear class III
Compatability
  • 2013-2018 Ford Escape
Specifications
  • Color: Black
  • Material : Mild Steel
  • Class: III
  • Weight Carrying Capacity: 3500 lbs
  • Weight Carrying Tongue Weight: 350 lbs
  • Weight Distributing Capacity: 5000 lbs
  • Weight Distributing Tongue Weight: 500 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.