
Husky Towing 88126; Manual Top Wind Trailer Jack; 1000 lb; Bolt-On/Weld-On; Black Steel
Mfr # 88126
Zoro # G809022019
product price: $40.05
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88126
Zoro #
G809022019
UPC #
880268142052
Country of Origin
China
Description
The Husky Towing 88126 manual A-frame top wind trailer jack delivers reliable lifting support for light-duty trailers with a 1,000 lb capacity. Designed for versatility, it installs easily using a bolt-on or weld-on method and includes a mounting bracket for added convenience. The top-mounted handle provides smooth, straightforward operation, while the round steel tube construction is finished in durable black powder coat with zinc plating for corrosion resistance. This jack offers 14-7/8 inches of lift, extends to 22-1/4 inches, and retracts to 8-1/2 inches to maintain ample ground clearance during travel. Built to accept a footpad and engineered for everyday towing needs, it’s a dependable replacement or upgrade backed by a limited 1-year warranty. Product Type: Trailer Jack; Jack Type: Round Topwind; Operation Type: Manual; Capacity: 1000 Pound; Material: Steel; Color: Black; Mounting Type: Bolt-On or Weld-On; Includes Mounting Bracket: Yes; Collapsed/ Retracted Height: 8-1/2 Inch; Extended Height: 22-1/4 Inch; Maximum Lift: 14-7/8 Inch; Clearance: 8-1/2 Inch; Attached Wheels: No; Swivel: No; Speedy Lift: No; Quick Connect Type: Yes; Prop 65 Y/N: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.