2,000 lb. HD "A" Frame Speed Jack
- Mfr # GTF-20AFTWP
- Zoro # G123085233
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Application
Speed Jack
Color
Black
Compatible With
Caster Wheel Gtf-06Cwaj
Length
7.75 in
Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTF-20AFTWP
- Zoro #
- G123085233
- UPC #
- 832830003520
- Country of Origin
- China
- Application
- Speed Jack
- Color
- Black
- Compatible With
- Caster Wheel Gtf-06Cwaj
- Capacity
- 2000 lbs
- Finish
- Powder Coat
- Item
- Speed Jack
- For Use With
- A Frame Trailer Tongue
- Foot Pedal
- Quick-Release With Automatic Return
- Includes
- Speed Jack
- Material
- Steel
- Travel Distance
- 19.25 in
- Handle Adjustment
- Fast Adjustment With Easy-To-Crank Large, Top Handle
Dimensions
- Length
- 7.75 in
- Height
- 29 in
- Width
- 7 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.