Shop HUSKY TOWING
Create Account
32555; Weight Distribution Shank; 2-1/2 x 2 in; 14 in Length
Mfr # 32555
Zoro # G109021651
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32555
- Zoro #
- G109021651
- UPC #
- 88805325559
- Country of Origin
- China
Description
Husky Towing 32555 weight distribution shank designed for use with compatible weight distribution hitch systems; measures 2-1/2 in x 2 in square with an overall shank length of 14 in; engineered to properly transfer towing forces and improve trailer leveling, braking performance, and overall towing stability; suitable for applications requiring additional drop or rise adjustment. Constructed from steel with durable black powder-coated finish for corrosion resistance; features 6 mounting holes for flexible height adjustment; provides 7-1/2 in rise and 10 in drop capability; non-adjustable beyond mounting hole positions; designed to distribute weight more evenly between tow vehicle and trailer; finish powder coated; color black; shank length 14 in; shank rise 7-1/2 in; shank drop 10 in; limited lifetime warranty; Prop 65 not required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.