This item is Discontinued.

Husky Towing WEIGHT DISTRIBUTING HITCH, CLTS 800-1200 2-5/16 BALL W/O SHANK 33092

WEIGHT DISTRIBUTING HITCH, CLTS 800-1200 2-5/16 BALL W/O SHANK (Discontinued)

  • Mfr # 33092
  • Zoro # G409001605
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33092
Zoro #
G409001605
UPC #
880268147712
Country of Origin
China

Details

Includes
Ball Mount
Material
Steel
Finish
Powder Coated
Color
Black
Drop
0 in
Sway Control
Built-In
Rise
0 in

Description

  • •The Center Line TS Top Plate Is Forged 1035 Steel: Forged 1035 Produces A Much Stronger Hitch With Excellent Fatigue Properties
  • •The Unit Accepts Spring Bars With A Variety Of Capacities
  • •Well Designed Lift Bracket Pivot Locations And Locking Pins Allow Safe And Easy Hitch Hook-Up
  • •The Interchangeable Spring Bars Fit On The Left Or The Right Side Of The Hitch Head
  • •Forged And Hardened Components Deliver Exceptional Durability, Safety, And Service
  • •Combines Weight Distribution And Sway Control In A Single Unit – No Need For Additional Hardware
  • •Hitch Balls Are Factory Installed And Tightened To The Correct Specifications – Lowers Installation Time And Reduces Cost
  • •Universal EZ Adjust Frame Brackets For Easy Installation And Adjustment
  • •The Head Design Provides For Reduced Installation Time

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.