Shop HUSQVARNA
See all product information
Create Account
12 in L Cordless Battery-Powered Chainsaw Kit, Battery Included
- Mfr # T540IXP 12"+ BLI200X+ QC330
- Zoro # G011892059
product price:Â
$
10,000.00
/ea
Free Shipping & Returns
Key Features
Bar Length
12 in
Power Source
Cordless
Chain Gauge
0.043 in
Cutting Capacity
2 in
Chain Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T540IXP 12"+ BLI200X+ QC330
- Zoro #
- G011892059
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bar Length
- 12 in
Details
- Power Source
- Cordless
- Bare Tool/Battery Included
- Battery Included
- Item
- Battery-Powered Chainsaw Kit
- Chain Gauge
- 0.043 in
- Cutting Capacity
- 2 in
- Chain Pitch
- 0.325 in
- Chain Oiler
- Automatic
- Tool Weight
- 5.51 lb
- Battery Capacity
- 5.0 Ah
- Battery Model Number
- BLi200X
- Voltage
- 40 V
- Sound Level
- 92 dBA
- Number of Chargers Included
- 1
- Motor Type
- Brushless
- Handle Location
- Top Handle
- Battery Platform
- MAX
- Number of Batteries Included
- 1
- Charger Model Number
- QC330
- Equivalent Gas Engine Displacement
- 40 cc
- Product Type
- Cordless Chainsaw
- Number of Batteries to Operate
- 1
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Top Handle Battery Chainsaw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.