Top Handle Chain Saw, Tool, 18V LXT 12 in
- Mfr # ADCU10Z
- Zoro # G923781397
product price:Â
$
299.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Location
Top Handle
Voltage
18V
Bar Length
12 in
Tool Series
LXT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADCU10Z
- Zoro #
- G923781397
- UPC #
- 088381765817
- Country of Origin
- China
- Item
- Chainsaw
- Handle Location
- Top Handle
- Voltage
- 18V
- Tool Series
- LXT(R)
Dimensions
- Bar Length
- 12 in
Description
Top Handle Chain Saw, Tool,18V LXT 12 in
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.