Shop HUSQVARNA
See all product information
Create Account
125B Series Handheld Blower, Gas, 28 cc Engine Displacement, 470 cfm Air
- Mfr # 952711925
- Zoro # G125003228
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Tool Height
13.4 in
Maximum Air Flow
470 cfm
Tool Length
14.9 in
Engine Displacement
28 cc
Maximum Air Speed
170 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952711925
- Zoro #
- G125003228
- UPC #
- 24761016797
- Country of Origin
- United States
- Maximum Air Flow
- 470 cfm
- Engine Displacement
- 28 cc
- Maximum Air Speed
- 170 mph
- Fuel Tank Capacity
- 18.5 fl-oz
- Sound Level
- 94 to 112 dBA
Dimensions
- Tool Height
- 13.4 in
- Tool Length
- 14.9 in
- Tool Width
- 8.1 in
Description
The Husqvarna 125B handheld gas leaf blower combines superior performance with state-of-the-art ergonomic design. At only 9.4 lb, this gas leaf blower uses a 1.1 hp, 28 cc engine that can generate wind speeds of up to 170 mph with a 470 cfm air volume and a 12.5 N blowing force for maximum clearing performance. This lightweight, gas powered leaf blower has an ergonomically balanced design and intuitive controls for easier maneuvering and less strain on your arms, shoulders and back. For an effortless start-up, these Husqvarna leaf blowers feature a stop switch that automatically resets to the "on" position. A fully-adjustable blowing tube on this Husqvarna leaf blower is customizable to a variety of lawn care jobs. Plus the variable speed throttle has a cruise control function, allowing you to complete large jobs without regulating your blower's speed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.