This item is Discontinued.

Husqvarna 128Ld 17 In 28Cc 2-Cycle Gas Straight Shaft String Trimmer 952711953

128Ld 17 In 28Cc 2-Cycle Gas Straight Shaft String Trimmer (Discontinued)

  • Mfr # 952711953
  • Zoro # G902702320
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
952711953
Zoro #
G902702320
UPC #
24761017176
Country of Origin
United States

Dimensions

Cutting Width
11.25
Height
9.5
Length
40

Description

The best-selling 128LD is your go-to when you need a powerful and easy-to-use tool for cutting grass, weeds and more. It's powered by an X-Torq® engine that reduces harmful exhaust emissions by up to 60% and increases fuel efficiency by up to 20%. SmartStart® technology reduces starter cord resistance by 40% to allow for easy engine starts. Multipurpose unit is compatible with a variety of click-on attachments (sold separately) that allow you to transform the trimmer into a variety of useful yard tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.