Zoro Homepage

14 in L Cordless Battery-Powered Chainsaw, 36 V, 9.4 Ah, Bare Tool

  • Mfr # 540iXP

  • Zoro # G305907636


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
14 in
Battery Voltage
36 V
Battery Amperage
9.4 Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540iXP
Zoro #
G305907636
UPC #
193028038640
Country of Origin
Sweden

Dimensions

Bar Length
14 in

Details

Fuel Type
Battery Powered
Battery Voltage
36 V
Battery Amperage
9.4 Ah
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Charger Replacement
792VJ2
Run Time
135 min
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Oiler
Automatic
Replacement Chain
596553359
Features
Husqvarna Connect, Weatherproof (IPX4), Automatic Shutdown, Retained Bar Nuts, Flip-up tank caps,
Tool Weight
6.39 lb
Fuel Tank Capacity
0.2 L
Chain Gauge
0.043 in
Chain Pitch
0.325 in
Cutting Capacity
2 in
Anti Vibration Handle
No
Included Charger
No
Battery Type
Lithium-Ion
Chain Type
SP21G
Motor Type
Brushless
Number of Batteries to Operate
1
Battery Platform
MAX
Handle Location
Rear Handle
Equivalent Gas Engine Displacement
40 cc
Tool Series
540i Series
Product Type
Cordless Chainsaw
Sound Level
95 dBA
Voltage
36 V

Description

Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity 2 in, Chain Oiler Automatic, Tool Weight 6.39 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 36 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.