16 in L Cordless Battery-Powered Chainsaw Kit, 36 V, 9.4 Ah, Battery Included

  • Mfr # 540iXP

  • Zoro # G005907592


product price:  $1,189.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
16 in
Battery Voltage
36 V
Battery Amperage
9.4 Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540iXP
Zoro #
G005907592
UPC #
193028222971
Country of Origin
Sweden

Dimensions

Bar Length
16 in

Details

Fuel Type
Battery Powered
Battery Voltage
36 V
Battery Amperage
9.4 Ah
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Gauge
0.043 in
Charger Replacement
792VJ2
Chain Pitch
0.325 in
Replacement Chain
596553364
Includes
(1) Batteries Included, Battery Charger: QC 500, Battery: BLi300, Chain Type: SP21G
Features
Husqvarna Connect, Weatherproof (IPX4), Automatic Shutdown, Retained Bar Nuts, Flip-up tank caps,
Tool Weight
6.39 lb
Fuel Tank Capacity
0.2 L
Cutting Capacity
2 in
Run Time
135 min
Charge Time
45 min
Chain Oiler
Automatic
Included Charger
792VJ2
Battery Type
Lithium-Ion
Anti Vibration Handle
No
Chain Type
SP21G
Number of Batteries to Operate
1
Sound Level
95 dBA
Motor Type
Brushless
Product Type
Cordless Chainsaw
Battery Platform
MAX
Equivalent Gas Engine Displacement
40 cc
Tool Series
540i Series
Handle Location
Rear Handle
Number of Batteries Included
1
Voltage
36 V
Battery Capacity
9.4 Ah

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 2 in, Chain Oiler Automatic, Tool Weight 6.39 lb, Number of Batteries to Operate 1, Battery Capacity 9.4 Ah, Bare Tool/Battery Included Battery Included, Battery Platform MAX, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 36 V, Sound Level 95 dBA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.