967 69 08-38 18in, .325 pitch, .050 ga. 50.1cc Chainsaw
- Mfr # 550XP-II-18
- Zoro # G922616874
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Horsepower
4 hp
Battery Capacity
Not Battery Operated
Bare Tool/Battery Included
Bare Tool
Bar Length
18 in
Tool Series
550 XP(R) Mark II Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550XP-II-18
- Zoro #
- G922616874
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length
- 18 in
Details
- Horsepower
- 4 hp
- Battery Capacity
- Not Battery Operated
- Bare Tool/Battery Included
- Bare Tool
- Item
- Chainsaw
- Tool Series
- 550 XP(R) Mark II Series
- Power Source
- Gas Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.