16 in L Gas-Powered Gas-Powered Chainsaw, 4.1 hp, Not Battery Operated
Mfr # 550XP II
Zoro # G505907573
product price:Â $772.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas Powered
Bar Length
16 in
Engine Displacement
50.14 cc
HP
4.1 hp
Battery Amperage
Not Battery Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550XP II
Zoro #
G505907573
UPC #
193028019762
Country of Origin
Sweden
Dimensions
Bar Length
16 in
Details
Fuel Type
Gas Powered
Engine Displacement
50.14 cc
HP
4.1 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Oiler
Automatic
Chain Pitch
0.33 in
Tool Weight
11.7 lb
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Features
Retained Bar Nuts, Low Vib, Air Injection, Flip-up Tank Caps, AutoTune, X-Torq Engine
Cutting Capacity
16 in
Replacement Chain
591099066
Anti Vibration Handle
No
Fuel Tank Capacity
0.53 L
Chain Type
S35G
Engine Cycle
2-Cycle
Horsepower
4 hp
Product Type
Gas-Powered Chainsaw
Sound Level
115 dBA
Engine Brand
X-Torq(R)
Tool Series
550 XP(R) Mark II Series
CARB Compliant
CARB Compliant
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 16 in, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 11.7 lb, Engine Displacement 50.14 cc, Engine Cycle 2-Cycle, Horsepower 4 hp, Sound Level 115 dBA, CARB Compliant CARB Compliant, Tool Series 550 XP(R) Mark II Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.53 L, Replacement Chain 591099066
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.