Garden Gate Patio Picket Fence Flower Bed Border White Vinyl Edging, Set Of 8

  • Mfr # QI003741.WL.8

  • Zoro # G415954407


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
23.75 in
Height
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003741.WL.8
Zoro #
G415954407
UPC #
651355041219
Country of Origin
China

Dimensions

Width
23.75 in
Height
20.5 in
Length
0.75 in

Details

Item
Garden Essentials
Material
Plastic
Color
White

Description

Decorate and design your garden with this garden fence. Composed out of plastic material that is weather-resistant and easy to maintain. garden fence will add modern design to your lawn and garden decor. Each section is designed with interlocking tabs that easily lock to one another. Ideal for creating decor or to make border around your garden


  • Dimensions from one piece: 23.75" W x 0.75" D x 20.5" H
  • MATERIAL: Composed out of plastic material that is weather resistant and easy to clean
  • DECOR: Garden fence design will add a decorative appeal to your lawn and garden
  • USE: You could use it summer or all year round
  • LOCKABLE: Sides are designed with interlocking tabs that easily locks to one another

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.