18 in L Gas-Powered Gas-Powered Chainsaw, 4.1 hp, Not Battery Operated

  • Mfr # 550XP II

  • Zoro # G005907639


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
18 in
Engine Displacement
50.14 cc
HP
4.1 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550XP II
Zoro #
G005907639
UPC #
193028019786
Country of Origin
Sweden

Dimensions

Bar Length
18 in

Details

Fuel Type
Gas Powered
Engine Displacement
50.14 cc
HP
4.1 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Pitch
0.33 in
Fuel Tank Capacity
0.53 L
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Replacement Chain
581643672
Anti Vibration Handle
No
Features
Retained Bar Nuts, Low Vib, Air Injection, Flip-up Tank Caps, AutoTune, X-Torq Engine
Cutting Capacity
18 in
Chain Oiler
Automatic
Tool Weight
11.7 lb
Chain Type
SP33G
Product Type
Gas-Powered Chainsaw
Tool Series
550 XP(R) Mark II Series
Handle Location
Rear Handle
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Engine Brand
X-Torq(R)
Horsepower
4 hp
Sound Level
115 dBA

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 18 in, Chain Oiler Automatic, Tool Weight 11.7 lb, Engine Displacement 50.14 cc, Engine Cycle 2-Cycle, Horsepower 4 hp, Sound Level 115 dBA, CARB Compliant CARB Compliant, Tool Series 550 XP(R) Mark II Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.53 L, Replacement Chain 581643672

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.