Shop HUSQVARNA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
970 51 58-34 24in, Xc 3/8 pitch, .050 ga. 60.3cc Rancher Bar Chainsaw, FA RTLBx
- Mfr # 460-24
- Zoro # G022609417
product price:Â
$
739.99
/ea
Key Features
Horsepower
3.62 hp
Power Source
Gas Powered
Bare Tool/Battery Included
Bare Tool
Bar Length
24 in
Tool Series
460 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460-24
- Zoro #
- G022609417
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length
- 24 in
Details
- Horsepower
- 3.62 hp
- Power Source
- Gas Powered
- Item
- Chainsaw
- Bare Tool/Battery Included
- Bare Tool
- Tool Series
- 460 Series
- Battery Capacity
- Not Battery Operated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.