20 in L Gas-Powered Gas-Powered Chainsaw, 5.8 hp, Not Battery Operated

  • Mfr # 572XP

  • Zoro # G905907661


product price:  $1,461.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
20 in
Engine Displacement
70.46 cc
HP
5.8 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572XP
Zoro #
G905907661
UPC #
024761044660
Country of Origin
Sweden

Dimensions

Bar Length
20 in

Details

Fuel Type
Gas Powered
Engine Displacement
70.46 cc
HP
5.8 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Cutting Capacity
20 in
Anti Vibration Handle
No
Replacement Chain
585550072
Tool Weight
14.5 lb
Chain Oiler
Automatic
Chain Gauge
0.05 in
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Pitch
0.38 in
Fuel Tank Capacity
0.74 L
Features
Retained Bar Nuts, Low Vib, Air Injection, Flip-up Tank Caps, AutoTune, X-Torq Engine
Chain Type
C83
Handle Location
Rear Handle
Tool Series
572 XP(R) Series
Engine Brand
X-Torq(R)
Product Type
Gas-Powered Chainsaw
Engine Cycle
2-Cycle
Horsepower
5.8 hp
CARB Compliant
CARB Compliant
Sound Level
118 dBA

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 20 in, Chain Oiler Automatic, Tool Weight 14.5 lb, Engine Displacement 70.46 cc, Engine Cycle 2-Cycle, Horsepower 5.8 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 572 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.74 L, Replacement Chain 585550072

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.