20 in L Gas-Powered Gas-Powered Chainsaw, 6.9 hp, Not Battery Operated

  • Mfr # 585

  • Zoro # G005907738


product price:  $1,767.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
20 in
Engine Displacement
86.03 cc
HP
6.9 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
585
Zoro #
G005907738
UPC #
193028225286
Country of Origin
Sweden

Dimensions

Bar Length
20 in

Details

Fuel Type
Gas Powered
Engine Displacement
86.03 cc
HP
6.9 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Pitch
0.38 in
Cutting Capacity
20 in
Chain Gauge
0.06 in
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Features
Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Fuel Tank Capacity
0.86 L
Tool Weight
16.5 lb
Replacement Chain
585550072
Anti Vibration Handle
No
Chain Oiler
Automatic
Chain Type
C83
Engine Brand
X-Torq(R)
Sound Level
118 dBA
CARB Compliant
CARB Compliant
Product Type
Gas-Powered Chainsaw
Horsepower
6.9 hp
Tool Series
585 Series
Engine Cycle
2-Cycle

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 20 in, Cutting Capacity 20 in, Chain Oiler Automatic, Tool Weight 16.5 lb, Engine Displacement 86.03 cc, Engine Cycle 2-Cycle, Horsepower 6.9 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 585 Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 585550072

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.