24 in L Gas-Powered Gas-Powered Chainsaw, 6.9 hp, Not Battery Operated

  • Mfr # 585

  • Zoro # G105907676


product price:  $1,969.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
24 in
Engine Displacement
86.03 cc
HP
6.9 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
585
Zoro #
G105907676
UPC #
193028225163
Country of Origin
Sweden

Dimensions

Bar Length
24 in

Details

Fuel Type
Gas Powered
Engine Displacement
86.03 cc
HP
6.9 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Pitch
0.38 in
Fuel Tank Capacity
0.86 L
Features
Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Tool Weight
16.5 lb
Replacement Chain
581626984
Cutting Capacity
24 in
Chain Oiler
Automatic
Chain Gauge
0.06 in
Anti Vibration Handle
No
Chain Type
C85
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Horsepower
6.9 hp
Tool Series
585 Series
Engine Brand
X-Torq(R)
Product Type
Gas-Powered Chainsaw
Sound Level
118 dBA

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 24 in, Cutting Capacity 24 in, Chain Oiler Automatic, Tool Weight 16.5 lb, Engine Displacement 86.03 cc, Engine Cycle 2-Cycle, Horsepower 6.9 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 585 Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 581626984

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.