28 in L Gas-Powered Gas-Powered Chainsaw, 5.8 hp, Not Battery Operated

  • Mfr # 572XP

  • Zoro # G005907745


product price:  $1,624.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
28 in
Engine Displacement
70.46 cc
HP
5.8 hp
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572XP
Zoro #
G005907745
UPC #
024761044738
Country of Origin
Sweden

Dimensions

Bar Length
28 in

Details

Fuel Type
Gas Powered
Engine Displacement
70.46 cc
HP
5.8 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Oiler
Automatic
Anti Vibration Handle
No
Features
Retained Bar Nuts, Low Vib, Air Injection, Flip-up Tank Caps, AutoTune, X-Torq Engine
Cutting Capacity
28 in
Tool Weight
14.5 lb
Fuel Tank Capacity
0.74 L
Replacement Chain
591164093
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Gauge
0.06 in
Chain Pitch
0.38 in
Chain Type
H83
Tool Series
572 XP(R) Series
Horsepower
5.8 hp
Product Type
Gas-Powered Chainsaw
Sound Level
118 dBA
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Engine Brand
X-Torq(R)

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 28 in, Cutting Capacity 28 in, Chain Oiler Automatic, Tool Weight 14.5 lb, Engine Displacement 70.46 cc, Engine Cycle 2-Cycle, Horsepower 5.8 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 572 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.74 L, Replacement Chain 591164093

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.