32 in L Gas-Powered Gas-Powered Chainsaw, 7.6 hp, Not Battery Operated
Mfr # 592 XP
Zoro # G905907593
product price:Â $1,797.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas Powered
Bar Length
32 in
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
592 XP
Zoro #
G905907593
UPC #
193028225620
Country of Origin
Sweden
Dimensions
Bar Length
32 in
Details
Fuel Type
Gas Powered
Engine Displacement
92.75 cc
HP
7.6 hp
Battery Amperage
Not Battery Operated
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Anti Vibration Handle
No
Includes
Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
Chain Pitch
0.38 in
Tool Weight
16.3 lb
Chain Oiler
Automatic
Replacement Chain
591164005
Features
Light Weight Bar, Service Connector, Lightweight Muffler, Retained Bar Nuts, Flip-up tank caps, air injection, X-Torq Engine
Cutting Capacity
32 in
Fuel Tank Capacity
0.86 L
Chain Type
H83
Engine Cycle
2-Cycle
Sound Level
118 dBA
Tool Series
592 XP(R) Series
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Compliant
Horsepower
7.6 hp
Engine Brand
X-Torq(R)
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 32 in, Cutting Capacity 32 in, Chain Oiler Automatic, Tool Weight 16.3 lb, Engine Displacement 92.75 cc, Engine Cycle 2-Cycle, Horsepower 7.6 hp, Sound Level 118 dBA, CARB Compliant CARB Compliant, Tool Series 592 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.86 L, Replacement Chain 591164005
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.