This item is Discontinued.

Husqvarna 324L 18 In 25Cc 4-Cycle Gas Straight Shaft String Trimmer 967055801

324L 18 In 25Cc 4-Cycle Gas Straight Shaft String Trimmer (Discontinued)

  • Mfr # 967055801
  • Zoro # G202702334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967055801
Zoro #
G202702334
UPC #
24761021302
Country of Origin
United States

Dimensions

Cutting Width
10.9
Height
9.5
Length
64.6

Description

The Honda-powered 324L trimmer lets you take on grass and weeds with confidence. SmartStart® technology reduces starter cord resistance by 40% to allow for easy engine starts. A high-visibility cutting shield helps protect you from flying rocks and debris while giving you better visibility to your cutting area. Straight-shaft design provides greater reach underneath bushes and in hard-to-access spots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.