Shop HUSQVARNA
See all product information
Create Account
360BT Series Gas Leaf Blower, 65.6 cc Engine Displacement, X-Torq Engine
- Mfr # 967144301
- Zoro # G025007944
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
631 cfm
Maximum Air Speed
232 mph
Engine Displacement
65.6 cc
Tool Height
19.69 in
Tool Width
19.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 967144301
- Zoro #
- G025007944
- UPC #
- 24761018258
- Country of Origin
- United States
- Maximum Air Flow
- 631 cfm
- Maximum Air Speed
- 232 mph
- Engine Displacement
- 65.6 cc
- Sound Level
- 77 dB
- Fuel Tank Capacity
- 74.4 fl-oz
Dimensions
- Tool Height
- 19.69 in
- Tool Width
- 19.41 in
- Tool Length
- 12.8 in
Description
The powerful, commercial-style Husqvarna 360BT gas backpack leaf blower is designed for demanding tasks and makes a reliable addition to your lawn equipment. This backpack leaf blower generates wind speeds of up to 232 mph with an 890 cfm air flow and a 30 N blowing force for maximum clearing performance. With a load reducing harness, this backpack blower has wide shoulder straps and is vented for optimal comfort. The ergonomically designed adjustable offset handle makes the blow forces easier to control by preventing the arm from being pulled downwards. This gas powered leaf blower features LowVib technology that reduces vibrations for a more comfortable working experience, plus an air purge system that removes air from the carburetor and fuel system for trouble-free starting. For easier handling, these Husqvarna leaf blowers have a cruise control feature that lets you complete large jobs without regulating your blower's speed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.