Backpack Leaf Blower, Gas, 51 cc Engine Displacement, 2-Cycle Engine
- Mfr # 970466901
- Zoro # G625010061
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Sound Level
110 dB
Engine Displacement
51 cc
Engine Cycle
2-Cycle
Fuel Tank Capacity
0.33 gal
Maximum Air Flow
765 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970466901
- Zoro #
- G625010061
- UPC #
- 193028060597
- Country of Origin
- United States
- Sound Level
- 110 dB
- Engine Displacement
- 51 cc
- Engine Cycle
- 2-Cycle
- Fuel Tank Capacity
- 0.33 gal
- Maximum Air Flow
- 765 cfm
Description
Cruise through outdoor yard cleanup with Husqvarna's Best-Selling Backpack Leaf Blower that combines high power with state-of-the-art ergonomic design. The Husqvarna 150BT Gas Leaf Blower generates wind speeds of up to 270 mph with a 765 cfm air flow and a 22 N blowing force for maximum clearing performance. A 2.16 hp X-Torq engine helps cut back on emissions and fuel consumption. Its ergonomic harness system features a padded harness, hip belt and weight-leveling load management system to provide comfort and control while working. This gas powered leaf blower features an air purge system that removes air from the carburetor and fuel system for trouble-free starting. The variable speed throttle with cruise control allows you to easily operate these Husqvarna leaf blowers without the need to regulate the blower's speed. With a high blowing capacity, this gas blower is ideal for regular yard maintenance and more demanding lawn care tasks, like cleaning up heavy, wet leaves and debris.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.