Shop HUSQVARNA
See all product information
Create Account
450S RANCHER 20"
- Mfr # 450 Rancher
- Zoro # G623939289
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Engine Cycle
2-Cycle
Power Source
Gas Powered
Bare Tool/Battery Included
Bare Tool
Bar Length
20 in
Tool Series
450 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450 Rancher
- Zoro #
- G623939289
- UPC #
- 193028766123
- Country of Origin
- Sweden
Dimensions
- Bar Length
- 20 in
Details
- Item
- Chainsaw
- Engine Cycle
- 2-Cycle
- Power Source
- Gas Powered
- Bare Tool/Battery Included
- Bare Tool
- Tool Series
- 450 Series
- Chain Oiler
- Automatic
- Battery Capacity
- Not Battery Operated
- Horsepower
- 3.2 hp
Description
450S RANCHER 20 In.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.