Shop HUSQVARNA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
970 51 57-50 20in, Xc 3/8 pitch, .050 ga. 55.5cc RancherBar Chainsaw
- Mfr # 455-20
- Zoro # G122623849
product price:Â
$
649.99
/ea
Key Features
Horsepower
3.5 hp
Bar Length
20 in
Tool Series
455 Series
Bare Tool/Battery Included
Bare Tool
Battery Capacity
Not Battery Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 455-20
- Zoro #
- G122623849
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length
- 20 in
Details
- Horsepower
- 3.5 hp
- Tool Series
- 455 Series
- Bare Tool/Battery Included
- Bare Tool
- Item
- Chainsaw
- Battery Capacity
- Not Battery Operated
- Power Source
- Gas Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.