Shop HUSQVARNA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
966 73 31-08 24in, 3/8 pitch, .050 ga. 70.7cc Chainsaw
- Mfr # 572XP-24
- Zoro # G722620712
product price:Â
$
1,509.99
/ea
Key Features
Horsepower
5.8 hp
Tool Series
572 XP(R) Series
Power Source
Gas Powered
Bar Length
24 in
Bare Tool/Battery Included
Bare Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 572XP-24
- Zoro #
- G722620712
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length
- 24 in
Details
- Horsepower
- 5.8 hp
- Item
- Chainsaw
- Tool Series
- 572 XP(R) Series
- Power Source
- Gas Powered
- Bare Tool/Battery Included
- Bare Tool
- Battery Capacity
- Not Battery Operated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.