This item is Discontinued.

This item is Discontinued.
970 59 26-02 Hedge Trimmer, Battery Included, 4 Ah, 42 V, Lithium-Ion, 1 in Cutting Capacity (Discontinued)
Mfr #
970592602
Zoro #
G614657604
UPC # 193028451524
Country of Origin China
Category Hedge Trimmers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
970592602
Zoro #
G614657604
UPC #
193028451524
Country of Origin
China
Dimensions
Blade Length
48.8 in
Depth
8.2 in
Width
9.9 in
Details
Battery Voltage
42 V
Includes
Battery and Charger
Blade Material
Carbon Steel
Cutting Capacity
1 in
Handle Type
Tri-Handle Grip
Material
Carbon Steel
Tool Only/Battery Included
Battery Included
Description
Upgrade your trimming experience with the Husqvarna Hedge Master 320iHD60 hedge trimmer. The tri-handle grips deliver a longer reach. Combined with the high cutting speed, you can tackle the toughest shrubs. Part of the MAX Battery Series, these products are designed to be easy to use while still giving you the power you need to finish the job the fast and right the first time.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.