Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Husqvarna Balance Xt Harness 596296301

Balance Xt Harness (Discontinued)

  • Mfr # 596296301
  • Zoro # G202702068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596296301
Zoro #
G202702068
UPC #
193028001859
Country of Origin
United States

Dimensions

Length
21.1
Width
11.5
Height
3.2

Details

Material
Cordura

Description

Dependable brushcutting harness is packed with features for all-day comfort. The wide, padded, body-hugging straps make it comfortable to wear and reduce stress on the upper body and shoulders. The floating pad system reduces strain on the back can be connected in a grass or forest position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.