Shop HUSQVARNA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Batttery Plate Compactor
- Mfr # LF75 PACE
- Zoro # G923361308
product price:Â
$
3,490.99
/ea
Key Features
Voltage
96 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF75 PACE
- Zoro #
- G923361308
- UPC #
- 805544743785
- Country of Origin
- China
- Item
- Batttery Plate Compactor
- Voltage
- 96 V
Description
Batttery Plate Compactor, Voltage 96 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.