Top Handle Chain Saw Kit, 18V LXT 12 in
- Mfr # ADCU10SM1
- Zoro # G223781899
product price:Â
$
419.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
LXT(R)
Voltage
18V
Handle Location
Top Handle
Bar Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADCU10SM1
- Zoro #
- G223781899
- UPC #
- 088381867801
- Country of Origin
- China
- Item
- Chainsaw Kit
- Tool Series
- LXT(R)
- Voltage
- 18V
- Handle Location
- Top Handle
Dimensions
- Bar Length
- 12 in
Description
Top Handle Chain Saw Kit,18V LXT 12 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.