Shop HUSQVARNA
See all product information
Create Account
BLi-X Battery Charger
Mfr # 40-C1000X4
Zoro # G024152560
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
For Battery Chemistry
Li-Ion
Indicator Light
Yes
Number of Ports
4
Charging Port Voltage
(4) 40V
Compatible Product Type
Bli Platform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-C1000X4
- Zoro #
- G024152560
- UPC #
- 805544643849
- Country of Origin
- China
- Item
- Battery Charger
- For Battery Chemistry
- Li-Ion
- Indicator Light
- Yes
- Number of Ports
- 4
- Charging Port Voltage
- (4) 40V
- Compatible Product Type
- Bli Platform
- Charger Input Voltage
- 120V AC
- Port Type
- Multi-Port Charging
- For Battery Voltage
- 36V DC
- Plug Type
- Three-Prong
- Features
- IPX4: LED Indicators, Smart Charging, Theft Protection
- Battery Platform Voltage
- 36V DC
- Compatible Manufacturer Part Number
- 967964102, 970717702
- Includes
- Cambuckle Strap, Power Cord
- Charging Type
- Simultaneous
- Battery Capacity
- 9.4Ah
Description
Battery Charger, Battery Capacity 9.4Ah, Charge Time 45 min, Number of Ports 4, Charging Port Voltage (4) 40V, Charger Input Voltage 120V AC, Charging Type Simultaneous, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Three-Prong