This item is Discontinued.

Husqvarna BLi300 Battery HUSBAT-9Ah

BLi300 Battery (Discontinued)

  • Mfr # HUSBAT-9Ah
  • Zoro # G810200895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HUSBAT-9Ah
Zoro #
G810200895
UPC #
-
Country of Origin
United States

Details

Color
Black

Description

Pro-specified integrated battery with high capacity, designed to work in all weather conditions. Robust construction enables up to 1500 recharges. Features efficient cooling and intuitive 4-LED charge indicator. Li-Ion battery with 9.4 Ah capacity, produces 36 volts and 337 Wh of Nominal energy.


  • •Pro-specified integrated battery with high capacity designed to work in all weather conditions
  • •Robust construction enables up to 1500 recharges
  • •Features efficient cooling and intuitive 4-LED charge indicator
  • •Li-Ion battery with 9.4 Ah capacity produces 36 volts and 337 Wh of Nominal energy
  • •Weight: 4.18 lbs.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.