Cart Tile Saw, 10 in, 10185 RPM, 12 A

  • Mfr # 967318101

  • Zoro # G315832416


product price:  $2,057.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cord Length
5 ft
Application
Masonry, Tile
Cutting Type
Wet
Includes
Vari-Cut Tile Blade
Tool Style
Benchtop/Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967318101
Zoro #
G315832416
UPC #
805544944496
Country of Origin
China

Dimensions

Cord Length
5 ft
Arbor Size
5/8 in
Cutting Length - Maximum
28 3/8 in
Cutting Depth - Maximum
3 1/16 in
Blade Diameter
10 in

Details

Application
Masonry, Tile
Cutting Type
Wet
Includes
Vari-Cut Tile Blade
Tool Style
Benchtop/Stand
Features
Clean Work Area, Ergonomic, Exceptional Cutting Capacity, Quick and Easy Set-Up, Separate Water Tank with Cap
Voltage
120 V AC
Current
12 A
Item
Cart Tile Saw
Power Source
Corded
Horsepower
1.5 hp
Miter Angle - Right
45 Degrees
Miter Angle - Left
22.5 Degrees
Includes Electric Brake
No Brake
Plug Type
Three-Prong
Frequency
60 Hz
Bevel Angle - Maximum
45 Degrees
Bevel Angle - Minimum
22.5 Degrees
Includes Stand
Stand Not Included
Blade Speed - Maximum
10,185 RPM
Bevel Tilt Direction
Right

Description

Cart Tile Saw, Power Source Corded, Tool Style Benchtop/Stand, Horsepower 1.5 hp, Current 12 A, Arbor Size 5/8 in, Cutting Type Wet, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 5 ft, Includes Vari-Cut Tile Blade, Features Clean Work Area, Ergonomic, Exceptional Cutting Capacity, Quick and Easy Set-Up, Separate Water Tank with Cap

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.