14 Wet/Dry Electric Circular Concrete Saw, with Water Line, Dust Extraction, and Diamond Blad

  • Mfr # ED-W465P208415
  • Zoro # G015665864
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Length
15.1 in
Material
Steel
Width
10.6 in
Amps
15A
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-W465P208415
Zoro #
G015665864
UPC #
120267403168
Country of Origin
China

Dimensions

Length
15.1 in
Width
10.6 in
Blade Diameter
14 in
Max Cutting Depth
5 in
Depth
30 in

Details

Item
Cut Off Saw
Material
Steel
Amps
15A
Voltage
120V
Water Line
Yes
Rated Power
2600W
Color
Green

Description

This powerful 15-Amp 14-Wet/Dry Electric Circular Concrete Saw is designed for precision cutting of a variety of tough materials, including granite, porcelain, and concrete. With its high-speed performance of 4,300 RPM, this saw delivers smooth, clean cuts and is perfect for both professional contractors and DIY enthusiasts. Equipped with an integrated water line and dust extraction port, it minimizes debris and keeps the workspace clean, extending the life of the blade. Whether you're cutting concrete, granite, or tiles, this versatile tool offers powerful cutting capabilities with the included 14 diamond saw blade.


  • The water line and dust extraction port effectively manage dust and debris, ensuring a cleaner and safer work environment and increasing the tool's lifespan.
  • Operating at 4,300 RPM, this saw provides smooth, fast, and precise cuts, allowing you to handle various materials like granite, porcelain, and concrete with ease.
  • Perfect for both professional and DIY use, this saw can cut through tough materials like granite, porcelain, and concrete, making it ideal for construction and renovation projects.
  • Includes a 14" general-purpose segment diamond blade, so you can start cutting right out of the box without needing additional accessories.

Ratings & reviews