Chainsaw Chain, 20 in L Bar, 0.05 ga, 0.325 in TPI/Pitch, 80-Link
- Mfr # 581643604
- Zoro # G125012145
product price:Â
$
48.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581643604
- Zoro #
- G125012145
- UPC #
- 24761029681
- Country of Origin
- Sweden
Description
Give your chainsaw excellent precision and unparalleled performance with the Husqvarna X-Cut SP33G 20 in chainsaw chain. This chainsaw chain is compatible with select 20 in chainsaw bars like the Husqvarna 450 Rancher, 445(E), 450(E), 545(MII) and 550XP(MII) models. Due to their smooth operation, lasting sharpness and low kickback, these Husqvarna chainsaw chains generate high cutting efficiency while improving maneuverability and reducing strain on the body. These reliable chainsaw accessories are designed with a balanced combination of materials and manufacturing processes to generate high durability. In addition, the chainsaw chain 20 in replacement is pre-stretched at the factory to work longer without needing to be adjusted. Oil-shaped channels in the links transport oil to the X-Cut for superior lubrication and less wear and tear on your Husqvarna chainsaw. With excellent precision and performance in narrow spaces, this 20 in chainsaw blade is ideal for arborists and suitable for everyday professional use and all standard cutting tasks. These Husqvarna replacement parts are also available in 13, 16 and 18 in lengths to accommodate additional Husqvarna chainsaw models and sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.