Zoro Homepage

Circuit Breaker, 4A, 2 Pole, C Curve

  • Mfr # 584298401

  • Zoro # G009981383


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Amps
4A
Number of Poles
2
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584298401
Zoro #
G009981383
UPC #
805544660778
Country of Origin
China

Details

Item
Circuit Breaker
Amps
4A
Number of Poles
2
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Screw
Curve Type
C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.