Combi Attachment with Battery
- Mfr # 525ILK+BLI300+QC330
- Zoro # G421684411
product price:Â
$
1,188.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
9.0 Ah
Equivalent Gas Engine Displacement
25 cc
Battery Platform
Bli-X
Number of Batteries Included
1
Powerhead Attachment Series
Combitimmer attachments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 525ILK+BLI300+QC330
- Zoro #
- G421684411
- UPC #
- -
- Country of Origin
- Multiple
Details
- Battery Capacity
- 9.0 Ah
- Equivalent Gas Engine Displacement
- 25 cc
- Battery Platform
- Bli-X
- Number of Batteries Included
- 1
- Powerhead Attachment Series
- Combitimmer attachments
- Number of Speeds
- 3
- Battery Model Number
- BLi300
- Speed Settings
- Variable
- Power Source - TS Only
- Cordless
- Number of Batteries to Operate
- 1
- Charger Model Number
- QC330
- Tool Weight
- 9.3 lb
- Standards
- WEEE
- Product Type
- Cordless Power Head
- Item
- Combi Attachment with Battery
- Bare Tool/Battery Included
- Battery Included
- Number of Chargers Included
- 1
- Voltage
- 36 V
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Combi Attachment with Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.