This item is Discontinued.

Husqvarna Concrete Floor Grinder, 15 hp, 440 to 480V PG 830 S 480V

Concrete Floor Grinder, 15 hp, 440 to 480V (Discontinued)

  • Mfr # PG 830 S 480V
  • Zoro # G804206124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 830 S 480V
Zoro #
G804206124
UPC #
805544252133
Country of Origin
Bulgaria

Dimensions

Overall Length
61 in
Grinding Width
31.5 in
Grinding Disc Diameter
10 63/100 in

Details

Item
Concrete Floor Grinder
Voltage
440 to 480V
Phase
Three-Phase
Tool Weight
497 lb
Engine Brand
Husqvarna
Features
Adjustable Grinding Pressure, Always in Control, Ergonomic Handle, Exhaust Catalyst, Fleet Ready, Fuel Injection, Hour and RPM Meter, Protected Electronics, Sealed to Last
Electrical Protection
Dust Sealed
Drive Type
Planetary
Current
30 A
Working Orientation
Parallel to Surface
Number of Speed Settings
1
Operation
Walk-Behind
Number of Grinding Discs
3
Safety Features
Lock-Off Switch
Anti-Vibration Technology
Yes
Planetary Motion Control
Clockwise/Counterclockwise
Power Source
Corded
Accessory Free Tool Change
Yes
Series
PG
Horsepower
15 hp
Vibration Level
1.5 m/sq sec, 1.7 m/sq sec
Plug Type
Four-Prong
Anti-Restart Technology
Yes
Material Application
Ceramic, Concrete

Description

Concrete Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 10 5/8 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 15 hp, Voltage 440 to 480V, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.