This item is Discontinued.

Husqvarna Concrete Floor Grinder, 22 hp, 440 to 480V PG 830 RC 480V

Concrete Floor Grinder, 22 hp, 440 to 480V (Discontinued)

  • Mfr # PG 830 RC 480V
  • Zoro # G504851365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 830 RC 480V
Zoro #
G504851365
UPC #
805544252232
Country of Origin
Bulgaria

Dimensions

Grinding Disc Diameter
10 1/2 in
Overall Length
61 in
Grinding Width
31.5 in

Details

Item
Concrete Floor Grinder
Voltage
440 to 480V
Phase
Three-Phase
Tool Weight
1,437 lb
Engine Brand
Husqvarna
Standards
ANATEL, CE Certified, CMETUS, FCC
Features
Adjustable Grinding Pressure, Enhanced Dual Drive Technology(TM), Low Maintenance, Protected Electronics, Smooth Operation
Number of Grinding Discs
3
Material Application
Ceramic, Concrete
Working Orientation
Parallel to Surface
Drive Type
Planetary with Dual-Drive
Anti-Restart Technology
Yes
Vibration Level
1.5 m/sq sec, 1.7 m/sq sec
Series
PG
Horsepower
22 hp
Current
30 A
Operation
Remote Control
Anti-Vibration Technology
Yes
Number of Speed Settings
1
Plug Type
Four-Prong
Accessory Free Tool Change
Yes
Power Source
Corded
Safety Features
Lock-Off Switch
Electrical Protection
Dust Sealed
Planetary Motion Control
Clockwise/Counterclockwise

Description

Concrete Floor Grinder, Operation Remote Control, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 22 hp, Voltage 440 to 480V, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.