Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Grinder

  • Mfr # PG280

  • Zoro # G7531124


product price: $5,048.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Power Source
Corded
Motor Type
Single Phase
Voltage
120V AC
Corded/Banded
Corded
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG280
Zoro #
G7531124
UPC #
805544792035
Country of Origin
China

Dimensions

Disc Dia. (In.)
11 in
Cord Length
5 ft
Overall Length
52 in
Grinding Disc Diameter
11 in
Grinding Width
11 in

Details

Item
Concrete Grinder
Power Source
Corded
Motor Type
Single Phase
Voltage
120V AC
Corded/Banded
Corded
Corded/Cordless
Corded
Includes
Disc Holder, NEMA L5-30 Plug
HP
2 hp
Max. RPM
1160
Features
Efficient Dust Management, Hour Meter, Redi Lock
Engine Brand
Husqvarna
Phase
Single-Phase
Standards
CE, CSA, UL
Tool Weight
158 lb
Material Application
Concrete, Terrazzo
Anti-Restart Technology
No
Vibration Level
3.4 m/sq sec
Plug Type
Three-Prong
Kit Contents
(1) Bare Tool
Anti-Vibration Technology
No
Minimum Motor Speed
0 RPM
Electrical Protection
Overload Protection
Number of Grinding Discs
1
Maximum Motor Speed
1,730 RPM
Number of Speed Settings
1
Operation
Walk-Behind
Safety Features
Overload Protection
Horsepower
1 1/2 hp
Series
PG
Current
15 A
Accessory Free Tool Change
Yes
Drive Type
Single Disc

Description

Concrete Grinder, Operation Walk-Behind, Drive Type Single Disc, Number of Grinding Discs 1, Grinding Disc Diameter 11 in, Grinding Width 11 in, Horsepower 1 1/2 hp, Voltage 120V AC, Accessory Free Tool Change Yes, Anti-Restart Technology No, Anti-Vibration Technology No, Cord Length 5 ft, Current 15 A, Electrical Protection Overload Protection, Engine Brand Husqvarna, Features Efficient Dust Management, Hour Meter, Redi Lock, Includes Disc Holder, NEMA L5-30 Plug, Kit Contents (1) Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.