Concrete Grinding Tools, Grit 25, PK3
- Mfr # 546332401
- Zoro # G611988091
product price:Â
$
108.99
/pk of 3, $36.33/ea
Free Shipping & Returns
Key Features
Color
Gold
Application
Concrete Grinding
Number of Pieces
3
Rotation
Clockwise/Counterclockwise
For Use With
HTC 6, HTC 8, HTC RX8, HTC T5 (4 kW), HTC T6, HVA PG 510, PG 280, PG 400, PG 450, PG 510, PG 540, PG 690, PG 690 P, PG 830, PG 830 P, PG 830 RC, PG 830 S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546332401
- Zoro #
- G611988091
- UPC #
- 805544511018
- Country of Origin
- China
Details
- Item
- Concrete Grinding Tools
- Color
- Gold
- Application
- Concrete Grinding
- Number of Pieces
- 3
- Rotation
- Clockwise/Counterclockwise
- For Use With
- HTC 6, HTC 8, HTC RX8, HTC T5 (4 kW), HTC T6, HVA PG 510, PG 280, PG 400, PG 450, PG 510, PG 540, PG 690, PG 690 P, PG 830, PG 830 P, PG 830 RC, PG 830 S
- Abrasive Grit
- 25
- Optimal Performance for Material
- Medium-Hard Cured Concrete (Non-Abrasive)
- Bond Hardness
- Hard
- Good Performance for Material
- Medium Concrete
- Material Application
- Medium Concrete
- Number of Segments
- 2
- Compatible with Manufacturer Part Number
- HTC6, HTC8, HTCRX8, HTCT5 (4 kW), HTCT6, HVA PG 510, PG 280, PG 400, PG 450, PG 510, PG 540, PG 690, PG 690 P, PG 830, PG 830 P, PG 830 RC, PG 830 S
- Product Type
- Double Round Diamond Tool
- Cutting Edge Shape
- Banana
- Wire Color
- Gold
- Compatible Product Type
- HTC 6, HTC 8, HTC RX8, HTC T5 (4 kW), HTC T6, HVA PG 510, PG 280, PG 400, PG 450, PG 510, PG 540, PG 690, PG 690 P, PG 830, PG 830 P, PG 830 RC, PG 830 S
Description
Concrete Grinding Tools, Material Application Medium Concrete, Optimal Performance for Material Medium-Hard Cured Concrete (Non-Abrasive), Product Type Double Round Diamond Tool, For Use With HTC 6, HTC 8, HTC RX8, HTC T5 (4 kW), HTC T6, HVA PG 510, PG 280, PG 400, PG 450, PG 510, PG 540, PG 690, PG 690 P, PG 830, PG 830 P, PG 830 RC, PG 830 S, Number of Segments 2, Abrasive Grit 25, Color Gold, Rotation Clockwise/Counterclockwise, Cutting Edge Shape Banana, Application Concrete Grinding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.