Shop HUSQVARNA

Corded Floor Grinder, 20 hp, 4 Disc

  • Mfr # 970605805
  • Zoro # G416045371

product price: 
$
59,791.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Voltage
440-480V AC
Phase
Three-Phase
Tool Weight
1,422 lb
Features
Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change
Number of Grinding Discs
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
970605805
Zoro #
G416045371
UPC #
805544361514
Country of Origin
Bulgaria
Item
Corded Floor Grinder
Voltage
440-480V AC
Phase
Three-Phase
Tool Weight
1,422 lb
Features
Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change
Number of Grinding Discs
4
Minimum Motor Speed
420 RPM
Series
PG 8 XR
Vibration Level
1.5 m/sq sec, 1.7 m/sq sec
Power Source
Corded
Current
30 A
Maximum Motor Speed
1,176 RPM
Horsepower
20 hp
Material Application
Concrete, Stone Floors
Operation
Remote Control
Planetary Motion Control
Clockwise/Counterclockwise
Drive Type
Planetary
Engine Brand
Husqvarna(R)
Motor Speed - Maximum
1,176 RPM
Motor Speed - Minimum
420 RPM
Disc Speed
1,176 RPM
Tool Series
PG 8 XR
Operation Type
Remote Control
For Workpiece Material
Concrete, Stone Floors
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Grinding Width
31.5 in
Overall Length
53 5/16 in
Grinding Disc Diameter
10 5/8 in
Overall Height
44 13/16 in
Overall Width
33 in
Wire Rope Length
53 5/16 in
Length
53 5/16 in
Fits Chest Size
Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change

Description

Corded Floor Grinder, Operation Remote Control, Drive Type Planetary, Number of Grinding Discs 4, Grinding Disc Diameter 10 5/8 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 20 hp, Voltage 440-480V AC, Current 30 A, Engine Brand Husqvarna(R), Features Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change, Material Application Concrete, Stone Floors, Maximum Motor Speed 1,176 RPM, Minimum Motor Speed 420 RPM, Overall Length 53 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.