Corded Floor Grinder, 8 hp, 3 Disc

  • Mfr # 970603501
  • Zoro # G716045385
product price: 
$
26,671.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Voltage
200-240V AC
Phase
Single-Phase
Tool Weight
739 lb
Features
Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change
Power Source
Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
970603501
Zoro #
G716045385
UPC #
805544361460
Country of Origin
Bulgaria
Item
Corded Floor Grinder
Voltage
200-240V AC
Phase
Single-Phase
Tool Weight
739 lb
Features
Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change
Power Source
Corded
Current
30 A
Material Application
Concrete, Stone Floors, Terrazzo
Minimum Motor Speed
441 RPM
Series
PG 6 S
Operation
Walk-Behind
Maximum Motor Speed
1,176 RPM
Number of Grinding Discs
3
Vibration Level
1.5 m/sq sec, 1.7 m/sq sec
Horsepower
8 hp
Drive Type
Planetary
Planetary Motion Control
Clockwise/Counterclockwise
Motor Speed - Maximum
1,176 RPM
Tool Series
PG 6 S
For Workpiece Material
Concrete, Stone Floors, Terrazzo
Operation Type
Walk-Behind
Disc Speed
1,176 RPM
Motor Speed - Minimum
441 RPM
Engine Brand
Husqvarna(R)
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
48 1/2 in
Grinding Disc Diameter
9 1/8 in
Grinding Width
23.6 in
Overall Height
44 5/8 in
Overall Width
25 1/8 in
Wire Rope Length
48 1/2 in
Length
48 1/2 in
Fits Chest Size
Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change

Description

Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 9 1/8 in, Grinding Width 23.6 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 8 hp, Voltage 200-240V AC, Current 30 A, Engine Brand Husqvarna(R), Features Fleet Ready, Improved Dust Pick-Up, Sealed to Last, Rapid Tool Change, Material Application Concrete, Stone Floors, Terrazzo, Maximum Motor Speed 1,176 RPM, Minimum Motor Speed 441 RPM

Ratings & reviews