Grinding Tool, Gold, 1,725 RPM
- Mfr # VARI-GRIND EZ H25 SS
- Zoro # G016135465
product price:Â
$
73.99
/pk of 3, $24.66/ea
Sold in multiples of 3Â pks for
$221.97
Key Features
Good Performance for Material
Hard Concrete
For Tool Type
Planetary Floor Grinders
Application
Grinding Medium Concrete Floors
For Use With
PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
Product Type
Grinding Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VARI-GRIND EZ H25 SS
- Zoro #
- G016135465
- UPC #
- 805544511094
- Country of Origin
- China
- Item
- Grinding Tool
- Good Performance for Material
- Hard Concrete
- For Tool Type
- Planetary Floor Grinders
- Application
- Grinding Medium Concrete Floors
- For Use With
- PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
- Product Type
- Grinding Tool
- Bond Hardness
- Hard
- Material Application
- Hard Concrete
- Color
- Gold
- Rotation
- Clockwise/Counterclockwise
- Abrasive Grit
- 25
- Attachment Type
- Hook-and-Loop
- Compatible with Manufacturer Part Number
- 970603101, 970603501, 970604702, 970604705, 970605005, 970605302, 970605305, 970605401, 970605805, 970614902, 970703307, 970704502, 970704601, 970754903, 970755004, 970755006
- Number of Segments
- 1
- Maximum Speed
- 1,725 RPM
- Cutting Edge Shape
- Triangle
- Optimal Performance for Material
- Hard Concrete
- Material
- Metal
- Shell Material
- Metal
- Wire Color
- Gold
- Compatible Product Type
- PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S
- Traction Material
- Metal
Dimensions
- Disc Diameter
- 3 in
Description
Grinding Tool, Material Application Hard Concrete, Optimal Performance for Material Hard Concrete, Product Type Grinding Tool, For Use With PG 280, PG 280 S, PG 400, PG 5 S, PG 510, PG 6 S, PG 8 S, Disc Diameter 3 in, Number of Segments 1, Abrasive Grit 25, Color Gold, Rotation Clockwise/Counterclockwise, Maximum Speed 1,725 RPM, Cutting Edge Shape Triangle, Application Grinding Medium Concrete Floors, Attachment Type Hook-and-Loop, Bond Hardness Hard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.