Cordless Battery-Powered Hedge Trimmer, Double-Sided 22 in L Blade, 40V, 40 V

  • Mfr # 520IHT4

  • Zoro # G307032305


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Engine
40V
Battery Voltage
40 V
Battery Amperage
2.0 Ah to 31.1 Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520IHT4
Zoro #
G307032305
UPC #
193028435227
Country of Origin
Poland

Dimensions

Blade Length
22 in
Cutting Width
22 in
Tool Length
106 11/16 in

Details

Blade Type
Double-Sided
Engine
40V
Battery Voltage
40 V
Battery Amperage
2.0 Ah to 31.1 Ah
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Charger Replacement
QC330-QC500
Included Charger
No
Battery Type
Lithium-Ion
Charge Time
150 min
Product Type
Hedge Trimmer
Equivalent Gas Engine Displacement
20 cc
Tool Weight
12.1 lb
Charger Model Number
No
Bare Tool/Battery Included
Bare Tool
Tool Series
503 Series Professional
Standards
ANSI Z87.1, EN 166
Battery Platform
MAX
Sound Level
94 dBA
Voltage
40 V
Motor Type
Brushless

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 22 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 20 cc, Sound Level 94 dBA, Tool Series 503 Series Professional, Bare Tool/Battery Included Bare Tool, Voltage 40 V, Standards ANSI Z87.1, EN 166, Tool Length 106 11/16 in, Battery Capacity Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.